Oil Rbbd Brnz Mortise, 3349EBUS10BLH212
- Mfr # 3349EBUS10BLH212
- Zoro # G1896126
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Includes
Trim
Features
Single Cylinder
Strike Type
Mortise
Style
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3349EBUS10BLH212
- Zoro #
- G1896126
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Oil Rbbd Brnz Mortise,3349EBUS10BLH212
- Finish
- Oil Rubbed Bronze
- Includes
- Trim
- Features
- Single Cylinder
- Strike Type
- Mortise
- Style
- Left Hand
- Lockset Handle Type
- Knob
Description
Oil Rbbd Brnz Mortise,3349EBUS10BLH212
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.