Shop SURE-LOC HARDWARE
See all product information
Create Account
Zermatt Privacy Knob, Satin Nickel
- Mfr # ZT102 15
- Zoro # G208412343
product price:Â
$
94.25
/ea
Key Features
Lockset Material
Zinc
Color
Satin Nickel
Width
2 1/2 in
Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT102 15
- Zoro #
- G208412343
- UPC #
- -
- Country of Origin
- China
- Lockset Material
- Zinc
- Color
- Satin Nickel
Dimensions
- Width
- 2 1/2 in
- Height
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.