
3/4in x .020in Regular Duty Punched Steel 300ft Strapping Mini Coil
Mfr # SMC34020-300-PU
Zoro # G613342266
product price: $81.58
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Size
3/4 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC34020-300-PU
Zoro #
G613342266
UPC #
810123423408
Country of Origin
South Africa
Dimensions
Width
12 in
Length
12 in
Size
3/4 in
Depth
1 in
Thickness(3)
0.02 in
Details
Material
Steel
Color
Black
For Use With
Steel Strapping Kits, Tools
Features
Punched Steel Strapping
Description
This is a regular duty mini coil of punched Steel. It is 3/4in x.020in and 300ft long. The punched steel allows for strapping nails for added security.
- Punched Steel
- 3/4" Steel
- Size: 3/4" x.020" and 300'
- Punched steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.