Core for Coreless Film - 2" core | 13" Roll

  • Mfr # EP-785-2-13

  • Zoro # G216147411


product price:  $55.95
/ea

Key Features

Length
13 in
Width
2.915 in
Color
Black
Material
Steel
Height
2.915 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-785-2-13
Zoro #
G216147411
UPC #
850035719992
Country of Origin
United States

Dimensions

Length
13 in
Width
2.915 in
Height
2.915 in
Core Size
2 in

Details

Color
Black
Material
Steel

Description

Core for Coreless Film - 2" core, 13" Roll


  • Core insert for coreless rolls
  • For Core IDs of 2"
  • For roll length of 13"
  • For hand wrapping your pallets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.