Core for Coreless Film w/ Handles - 3" core | 15" Roll

  • Mfr # EP-786-3-15

  • Zoro # G716147393


product price:  $59.95
/ea

Key Features

Length
15 in
Material
Steel
Width
4 in
Height
4 in
Core Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-786-3-15
Zoro #
G716147393
UPC #
810123420131
Country of Origin
United States

Dimensions

Length
15 in
Width
4 in
Height
4 in
Core Size
3 in

Details

Material
Steel
Color
Black
Includes
Coreless cage, ergonomic, soft-touch grip handle

Description

Core for Coreless Film w/ Handles - 3" core, 15" Roll


  • Core insert with ergonomic, soft-touch grip handles for coreless rolls
  • For Core IDs of 3"
  • For roll length of 18"
  • For hand wrapping your loads, pallets, and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.