Corner Spike - Bio-Degradable Plastic for Stretch Film, Rope, and Twine

  • Mfr # CS-4460-ECO

  • Zoro # G707148965


product price:  $100.99
/pk 24, $4.21/ea
Free Shipping & Returns

Key Features

Material
Bio-Degradable Plastic
Length
0.625 in
Width
2.5 in
Color
Clear
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS-4460-ECO
Zoro #
G707148965
UPC #
810123421961
Country of Origin
United States

Dimensions

Length
0.625 in
Width
2.5 in
Height
2.5 in

Details

Material
Bio-Degradable Plastic
Color
Clear
For Use With
Stretch Film, Rope, & Twine

Description

Helps quickly secure loads and protects corners Features a unique tieoff system Order per case


  • Helps quickly secure loads and protects corners. Reuseable and sturdy! Made of bio-degradable plastic.
  • Features a unique tie-off system.
  • Each case includes a threader to tie off your pallets.
  • Works with stretch film, rope, and twine.
  • Contains 24 pieces per case, can only order by case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.