Shop ENCORE PACKAGING
See all product information
Create Account
Plastic Strapping, 3/4 in W, 0.035 in Thick, 3,500 ft L, 1,750 lb Break, Hand
- Mfr # PET34035-3500
- Zoro # G422840915
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.035 in
Break Strength
1,750 lb
Color
Green
Core Diameter
16 in
Core Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PET34035-3500
- Zoro #
- G422840915
- UPC #
- 810123420490
- Country of Origin
- India
- Break Strength
- 1,750 lb
- Color
- Green
- Material
- Polyester
- Application
- Standard Duty
- For Use With
- Polyester Strapping
- Item
- Plastic Strapping
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
Dimensions
- Thickness
- 0.035 in
- Core Diameter
- 16 in
- Core Width
- 6 in
- Strapping Length
- 3,500 ft
- Strapping Width
- 3/4 in
Description
This regular duty coil of polyester strapping provides a strong and reliable solution for securing pallets, bundling products, and stabilizing loads during storage and transport. Designed for flexibility and durability, polyester strapping offers excellent tension retention while absorbing shock, making it ideal for maintaining load integrity. Engineered for consistent performance, this strapping resists splitting, elongation, and weather exposure, ensuring dependable use across a variety of packaging and shipping applications. Its lightweight design allows for easier handling while still delivering the strength needed for regular duty use. Perfect for warehouses, distribution centers, and industrial environments, this polyester strapping coil is a cost effective and efficient choice for improving packaging operations, enhancing load security, and supporting smooth workflow.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.