Single Face/Foam/Bubble Dispenser with Manual Cutter - 36" - Large Disk

  • Mfr # EP-6550-36-L

  • Zoro # G113342223


product price:  $898.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
43.17 in
Color
Black
Size
36 in
Height
63.56 in
Material
Solid steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6550-36-L
Zoro #
G113342223
UPC #
810123422982
Country of Origin
United States

Dimensions

Width
43.17 in
Size
36 in
Height
63.56 in
Length (in)
37.48 in
Dispensing Disk Size (in)
36 in

Details

Color
Black
Material
Solid steel
For Use With
Material Rolls
Includes
36" bottom dispensing disk, locking casters, standard slide cutter for single face corrugated, foam, and poly rolls, roll brake mechanism

Description

This unique vertical dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6540 but includes a slide cutter system. Features a built-in brake arm mechanism for a consistent dispensing experience. Elevated on 12 inch risers with locking casters. Comes with a 36in bottom dispensing disk.


  • Robust, heavy duty vertical roll dispenser with slide cutter
  • For up to 36" rolls
  • Comes with a 36" bottom dispensing disk.
  • Includes a standard slide cutter for single face corrugated, foam, and poly rolls.
  • Includes locking casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.