Shop ENCORE PACKAGING
See all product information
Create Account
Steel Heavy Duty Strapping Kit for 1/2 in, Pusher Seals for Round Loads
- Mfr # S12KP4-03
- Zoro # G723749528
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 pack of Seals
Application
Portable strapping
For Use With
Steel strapping
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S12KP4-03
- Zoro #
- G723749528
- UPC #
- 810123425006
- Country of Origin
- United States
- Includes
- 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 pack of Seals
- Application
- Portable strapping
- For Use With
- Steel strapping
- Item
- Strapping kit
- Material
- Steel
- Color
- Black
- Tool Style
- Pusher Type
- Compatible Strapping
- Steel Strapping
- Tool Strength
- Heavy Duty
Dimensions
- Overall Length
- 54 in
- Fits Strap Width
- 1/2 in
- Max. Strapping Width
- 1/2 in
Description
Steel Heavy Duty Strapping Kit for 1/2 in, Pusher Seals for Round Loads, Sold as 1 KIT, Contents Include: EP-3100 (cart), EP-1610 (tensioner), EP-1820-12 (sealer), EP-2400 (cutter), STL12020-RD-100 (strapping), S12PO2 (500 pack), Kit Dims: 54 x 30 x 25 x INCH, 80 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.