Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
32 oz. Bronze Oil for Maintenance. Consists of 9 Parts Paraffin Wax and 1 Part Pure Lemon Grass Oil
- Mfr # EBO32
- Zoro # G023392080
product price:Â
$
36.25
/ea
Key Features
For Use With
Bronze
Height
5 in
Material
Bronze
Cleaner Container Size
32 oz
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBO32
- Zoro #
- G023392080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Cleaner Container Size
- 32 oz
- Width
- 4 in
- Length
- 2.5 in
Details
- For Use With
- Bronze
- Material
- Bronze
- Fragrance
- Lemon
- Item - Metal Polish and Stone Care
- Endurance Bronze Oil 32oz
- Color
- Clear Yellow
- Recommended Dilution
- Ready To Use
Description
Endurance Restoration Bronze Oil This special bronze oil consists of 9 parts paraffin wax and 1 part pure lemon grass oil. Directions: Apply a coat of oil with a clean soft cloth or soft brush Remove first coat with a soft clean cloth to remove all surface dirt and any loose lacquer Apply a second coat and let it remain on the bronze Caution: Cloth or rag used to apply bronze oil needs to be disposed of properly or it will spontaneously combust. Drench with water thoroughly before disposal. Important note: oil will stain granite. Do not use on granite. Important note: It is not recommended to clean bronze with ammonia or ammonia based cleaners
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.