Shop ENDURAPLAS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 Gallon Field Boss 365 Utv Sprayer
- Mfr # SFB060FG225GH
- Zoro # G222918241
product price:Â
$
3,872.99
/ea
Key Features
Height
23 in
Width
38 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFB060FG225GH
- Zoro #
- G222918241
- UPC #
- 850058848037
- Country of Origin
- United States
Dimensions
- Height
- 23 in
- Width
- 38 in
- Length
- 48 in
Description
This UTV sprayer was engineered to slide into the box of a utility vehicle. Because of its high-volume pump, boom spraying is an easy job for this sprayer. It also includes built-in forkable points for easy handling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.