123 Batteries, 2 Pack - For Multipurpose - 3 V DC - 2 / Pack

  • Mfr # EL123APB2

  • Zoro # G906601407


product price:  $17.79
/ea

Key Features

Height
3.5 in
Battery Capacity
1300 mAh
Battery Chemistry
Lithium
Color
Black
Compatibility
This Lithium Battery can be used with the various Photography Devices, Calculators, Memory Backup, Pocket Pagers & Watches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL123APB2
Zoro #
G906601407
UPC #
39800082725
Country of Origin
China

Dimensions

Height
3.5 in
Depth
3.5 in
Width
0.7 in

Details

Item
Battery
Battery Capacity
1300 mAh
Battery Chemistry
Lithium
Color
Black
Compatibility
This Lithium Battery can be used with the various Photography Devices, Calculators, Memory Backup, Pocket Pagers & Watches
Output Voltage
3 V DC
Shelf Life
10 Year

Description

3-Volt Photo Lithium Battery provides optimum, long-lasting performance in cameras, photoflash, calculators, pocket pagers, watches, memory backup and other high-drain applications. Construction is leak-resistant. Battery performs even in extreme temperatures from negative 40 degrees to positive 140 degrees Fahrenheit.


  • • Compatible with today's high-tech devices Energizer photo batteries provide dependable performance in flashlights, digital cameras, digital camcorders, smart home devices, flash units, lasers and more
  • • Reliably ready when you need them our 123 photo batteries hold power for up to 10 years in storage, so you can always have battery power at hand
  • • Replacement for DL123A, CR17345, CR123A, K123LA
  • • Powerful Energizer photo batteries are built to meet the requirements of today's high-powered device

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.