Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.50 in. Dial, 1/4 in NPTF, Center Rear Location

  • Mfr # G2538R

  • Zoro # G707870781


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1.5%
Process Connection Location
Center Rear
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2.50 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2538R
Zoro #
G707870781
UPC #
-
Country of Origin
Unknown

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2.50 in.

Details

Accuracy
1.5%
Process Connection Location
Center Rear
Process Connection Type
NPTF

Description

G2538R, Hydraulic Pressure Gauge, 250 in Face, Center Rear Mount, Glycerine Filled, 15,000 maximum psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.