Zoro Homepage

Block hydraulic cylinder

  • Mfr # CDB18202

  • Zoro # G115489001


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Extended Height
3.54 in
Single Acting/Double Acting
Double Acting
Retracted Height
2.76 in
Cylinder Type
Block Hydraulic Cylinder
Oil Capacity
0.35 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB18202
Zoro #
G115489001
UPC #
0662005104413
Country of Origin
United States

Dimensions

Extended Height
3.54 in
Retracted Height
2.76 in
Plunger Thread Size
M8x1.25
Plunger Dia.
0.47 in
Stroke Length
79/100 in
Center Hole Dia.
8 mm

Details

Single Acting/Double Acting
Double Acting
Cylinder Type
Block Hydraulic Cylinder
Oil Capacity
0.35 cu in
Max. Pressure
5,000 psi
Body Material
Steel
Item
Block Hydraulic Cylinder
Effective Area
0.45 sq in (Retract); 0.76 sq in (Advance)
Operating Pressure
5,000 psi
Nominal Capacity
3,800 lbf
Cylinder Orientation
Horizontal, Vertical
Capacity @ Operating Pressure
3,800 lbf

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 3,800 lbf, Stroke Length 79/100 in, Effective Area 0.45 sq in (Retract); 0.76 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.35 cu in, Retracted Height 2.76 in, Extended Height 3.54 in, Capacity @ Operating Pressure 3,800 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.47 in, Plunger Thread Size M8x1.25, Center Hole Dia. 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.