Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUSP150, 178.6 ton Capacity, 0.56 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder

  • Mfr # CUSP150

  • Zoro # G5517934


product price: $3,577.00
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Weight
33.7 lb
Cylinder Type
Low Profile
Nominal Stroke Length
9/16 in
Effective Area
35.19 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSP150
Zoro #
G5517934
UPC #
662005395040
Country of Origin
Spain

Dimensions

Nominal Stroke Length
9/16 in
Extended Height
3.1 in
Retracted Height
2.56 in
Bore Dia.
6.69 in
Outside Dia.
7.87 in
Stroke Length
9/16 in

Details

Single Acting/Double Acting
Single Acting
Weight
33.7 lb
Cylinder Type
Low Profile
Effective Area
35.19 sq in
Item
Hydraulic Ram
Oil Capacity Push
19.81 cu in
Weight Capacity
150 tons
Oil Capacity
324 cu. cm.
Effective Push Area
35.19 sq in
Series
CUSP
Max. Pressure
10,150 psi
Body Material
Steel
Nominal Capacity
150 ton
Finish
Nitride

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 150 ton, Stroke Length 9/16 in, Nominal Stroke Length 9/16 in, Effective Push Area 35.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 19.81 cu in, Retracted Height 2.56 in, Extended Height 3.1 in, Outside Dia. 7.87 in, Weight 33.7 lb, Series CUSP, Bore Dia. 6.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.