HCL504, 62 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL504

  • Zoro # G4432990


product price: $2,698.00
/ea
Free Shipping & Returns

Key Features

Center Hole Dia.
3 7/8 in
Effective Area
12.73 sq. in.
Cylinder Type
Lock Nut
Bolt Circle Dia.
4.13"
Extended Height
12.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCL504
Zoro #
G4432990
UPC #
662005392223
Country of Origin
China

Dimensions

Center Hole Dia.
3 7/8 in
Bolt Circle Dia.
4.13"
Extended Height
12.36 in
Retracted Height
8.43 in
Plunger Thread Size
1/4 in
Outside Dia.
5.11 in
Plunger Dia.
3.94 in
Stroke Length
3 7/8 in
Collar Thread Size
1-3/8"-12
Thread Size
1/4"
Base Bolt Circle Dia.
4.13 in
Nominal Stroke Length
4 in

Details

Effective Area
12.73 sq. in.
Cylinder Type
Lock Nut
Body Material
Steel
Max. Pressure
10,150 psi
Item
Lock Nut Hydraulic Ram
Single Acting/Double Acting
Single Acting
Handle
No
Oil Capacity
47.93 cu. in.
Weight Capacity
50 tons
Includes
0
Nominal Capacity
50 ton
Oil Capacity Push
47.93 cu in
Series
HCL
Effective Push Area
12.17 sq in
Finish
Nitride

Description

Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 47.93 cu in, Retracted Height 8.43 in, Extended Height 12.36 in, Outside Dia. 5.11 in, Plunger Dia. 3.94 in, Plunger Thread Size 1/4 in, Collar Thread Size 1-3/8 In.-12, Base Bolt Circle Dia. 4.13 in, Center Hole Dia. 3 7/8 in, Series HCL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.