Hydraulic cylinder
Mfr # CSM10191
Zoro # G215488959
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.94 in
Retracted Height
2.75 in
Plunger Thread Size
0.313"-24 UN
Extended Height
3.5 in
Cylinder Type
Manifold Hydraulic Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM10191
Zoro #
G215488959
UPC #
0662005125395
Country of Origin
United States
Dimensions
Outside Dia.
0.94 in
Retracted Height
2.75 in
Plunger Thread Size
0.313"-24 UN
Extended Height
3.5 in
Stroke Length
3/4 in
Min. Hole Depth
0.31 in
Details
Item
Hydraulic Cylinder
Cylinder Type
Manifold Hydraulic Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Pressure Range
5,000 psi max
Mounting Style
Manifold Mount
Oil Capacity Pull
0.38 cu in
Effective Pull Area
0.50 sq in
Seal Material
Polyurethane/Buna N
Body Thread
1.062"-12 UN
Description
Hydraulic Cylinder, Manifold Hydraulic Cylinder, Manifold Mount, Body Material Steel, Single Acting, Stroke Length 3/4 in, Effective Pull Area 0.50 sq in, Oil Capacity Pull 0.38 cu in, Pressure Range 5,000 psi max, Extended Height 3.5 in, Retracted Height 2.75 in, Body Thread 1.062 In.-12 UN, Plunger Thread Size 0.313 In.-24 UN, Outside Dia. 0.94 in, Min. Hole Depth 0.31 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.