Shop ENERPAC
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 348 lb
- Mfr # HCG3002
- Zoro # G622809873
product price:Â
$
13,334.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
7.87 in
Max. Pressure
10,150 psi
Extended Height
13.62 in
Single Acting/Double Acting
Single Acting
Stroke Length
1 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCG3002
- Zoro #
- G622809873
- UPC #
- 662005391851
- Country of Origin
- Netherlands
- Max. Pressure
- 10,150 psi
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 300 ton
- Body Material
- Steel
- Max. Push Capacity
- 341 ton
- Includes
- Collar Thread
- Weight
- 348 lb
- Item
- Hydraulic Ram
- Effective Push Area
- 67.23 sq in
- Oil Capacity Push
- 132.34 cu in
- Cylinder Type
- High Tonnage
Dimensions
- Plunger Dia.
- 7.87 in
- Extended Height
- 13.62 in
- Stroke Length
- 1 31/32 in
- Base Bolt Circle Dia.
- 10.24 in
- Collar Thread Size
- M305 x 3 mm
- Nominal Stroke Length
- 2 in
- Bore Dia.
- 9.25 in
- Outside Dia.
- 12.01 in
- Retracted Height
- 11.65 in
- Center Hole Dia.
- M16 x 2 (Base)
- Base Mounting Thread Size
- M16
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 300 ton, Max. Push Capacity 341 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 67.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 132.34 cu in, Retracted Height 11.65 in, Extended Height 13.62 in, Outside Dia. 12.01 in, Plunger Dia. 7.87 in, Collar Thread Size M305 x 3 mm, Base Bolt Circle Dia. 10.24 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 348 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.