Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Aluminum, 11.2 lb
- Mfr # RAC208
- Zoro # G922785280
product price:Â
$
2,577.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Dia.
3.35 in
Cylinder Type
Lightweight
Center Hole Dia.
M6
Plunger Dia.
1.97 in
Weight
11.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAC208
- Zoro #
- G922785280
- UPC #
- 662005378937
- Country of Origin
- India
- Cylinder Type
- Lightweight
- Item
- Hydraulic Ram
- Weight
- 11.2 lb
- Oil Capacity Push
- 38.01 cu in
- Max. Pressure
- 10,000 psi
- Body Material
- Aluminum
- Max. Push Capacity
- 24.2 ton
- Includes
- CR400 Coupler, Dust Cap, Handle
- Effective Push Area
- 4.83 sq in
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 20 ton
Dimensions
- Outside Dia.
- 3.35 in
- Center Hole Dia.
- M6
- Plunger Dia.
- 1.97 in
- Bore Dia.
- 2.48 in
- Nominal Stroke Length
- 8 in
- Base Bolt Circle Dia.
- 2.76 in
- Base Mounting Thread Size
- M6
- Retracted Height
- 12.76 in
- Extended Height
- 20.64 in
- Stroke Length
- 7 7/8 in
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 24.2 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 38.01 cu in, Retracted Height 12.76 in, Extended Height 20.64 in, Outside Dia. 3.35 in, Plunger Dia. 1.97 in, Base Bolt Circle Dia. 2.76 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 11.2 lb, Includes CR400 Coupler, Dust Cap, Handle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.