Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 1,144 lb
- Mfr # HCG50012
- Zoro # G222925430
product price:Â
$
30,146.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Collar Thread
Nominal Capacity
500 ton
Nominal Stroke Length
12 in
Max. Push Capacity
575 ton
Plunger Dia.
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCG50012
- Zoro #
- G222925430
- UPC #
- 662005392025
- Country of Origin
- Netherlands
- Includes
- Collar Thread
- Nominal Capacity
- 500 ton
- Max. Push Capacity
- 575 ton
- Body Material
- Steel
- Single Acting/Double Acting
- Single Acting
- Effective Push Area
- 113.25 sq in
- Cylinder Type
- High Tonnage
- Weight
- 1,144 lb
- Item
- Hydraulic Ram
- Max. Pressure
- 10,150 psi
- Oil Capacity Push
- 1,337.55 cu in
Dimensions
- Nominal Stroke Length
- 12 in
- Plunger Dia.
- 9.84 in
- Bore Dia.
- 12.01 in
- Base Mounting Thread Size
- M24
- Base Bolt Circle Dia.
- 13.39 in
- Outside Dia.
- 15.75 in
- Collar Thread Size
- M400 x 4 mm
- Center Hole Dia.
- M24 x 3 (Base)
- Retracted Height
- 23.39 in
- Stroke Length
- 11 13/16 in
- Extended Height
- 35.2 in
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 500 ton, Max. Push Capacity 575 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,337.55 cu in, Retracted Height 23.39 in, Extended Height 35.2 in, Outside Dia. 15.75 in, Plunger Dia. 9.84 in, Collar Thread Size M400 x 4 mm, Base Bolt Circle Dia. 13.39 in, Base Mounting Thread Size M24, Center Hole Dia. M24 x 3 (Base), Weight 1,144 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.