Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 670 lb
- Mfr # RR4006
- Zoro # G522985165
product price:Â
$
35,103.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
10,000 psi
Retracted Height
21.19 in
Max. Push Capacity
475.4 ton
Base Bolt Circle Dia.
8 in
Single Acting/Double Acting
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR4006
- Zoro #
- G522985165
- UPC #
- 662005304158
- Country of Origin
- United States
- Max. Pressure
- 10,000 psi
- Max. Push Capacity
- 475.4 ton
- Single Acting/Double Acting
- Double Acting
- Includes
- CR400 Coupler
- Item
- Hydraulic Ram
- Oil Capacity Push
- 570.51 cu in
- Body Material
- Steel
- Cylinder Type
- General Purpose
- Effective Push Area
- 95.09 sq in
- Weight
- 670 lb
- Nominal Capacity
- 400 ton
Dimensions
- Retracted Height
- 21.19 in
- Base Bolt Circle Dia.
- 8 in
- Bore Dia.
- 11 in
- Nominal Stroke Length
- 6 in
- Stroke Length
- 6 in
- Outside Dia.
- 14.13 in
- Base Mounting Thread Size
- 1 1/2"-6
- Plunger Thread Size
- 3"-12
- Plunger Dia.
- 7.5 in
- Collar Thread Size
- 14 1/8"-8
- Center Hole Dia.
- 1.5-6 (Base) and 14.125 (Collar)
- Extended Height
- 27.19 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 400 ton, Max. Push Capacity 475.4 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 95.09 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 570.51 cu in, Retracted Height 21.19 in, Extended Height 27.19 in, Outside Dia. 14.13 in, Plunger Dia. 7.5 in, Plunger Thread Size 3 In.-12, Collar Thread Size 14 1/8 In.-8, Base Bolt Circle Dia. 8 in, Base Mounting Thread Size 1 1/2 In.-6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.