Hydraulic Ram, Steel, 566 lb
- Mfr # HCG4004
- Zoro # G622809996
product price:Â
$
17,774.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Center Hole Dia.
M16 x 2 (Base)
Collar Thread Size
M350 x 3 mm
Outside Dia.
13.78 in
Includes
Collar Thread
Nominal Capacity
400 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCG4004
- Zoro #
- G622809996
- UPC #
- 662005391929
- Country of Origin
- United States
- Item
- Hydraulic Ram
- Includes
- Collar Thread
- Nominal Capacity
- 400 ton
- Cylinder Type
- High Tonnage
- Max. Push Capacity
- 450 ton
- Oil Capacity Push
- 349.39 cu in
- Body Material
- Steel
- Single Acting/Double Acting
- Single Acting
- Effective Push Area
- 88.75 sq in
- Max. Pressure
- 10,150 psi
- Weight
- 566 lb
Dimensions
- Center Hole Dia.
- M16 x 2 (Base)
- Collar Thread Size
- M350 x 3 mm
- Outside Dia.
- 13.78 in
- Base Bolt Circle Dia.
- 11.81 in
- Nominal Stroke Length
- 4 in
- Plunger Dia.
- 8.66 in
- Extended Height
- 18.54 in
- Retracted Height
- 14.61 in
- Stroke Length
- 3 15/16 in
- Base Mounting Thread Size
- M16
- Bore Dia.
- 10.63 in
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 400 ton, Max. Push Capacity 450 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 88.75 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 349.39 cu in, Retracted Height 14.61 in, Extended Height 18.54 in, Outside Dia. 13.78 in, Plunger Dia. 8.66 in, Collar Thread Size M350 x 3 mm, Base Bolt Circle Dia. 11.81 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 566 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.