Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 833 lb
- Mfr # HCG40012
- Zoro # G922810098
product price:Â
$
25,341.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
8.66 in
Base Mounting Thread Size
M16
Bore Dia.
10.63 in
Retracted Height
22.48 in
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCG40012
- Zoro #
- G922810098
- UPC #
- 662005391967
- Country of Origin
- United States
Dimensions
- Plunger Dia.
- 8.66 in
- Base Mounting Thread Size
- M16
- Bore Dia.
- 10.63 in
- Retracted Height
- 22.48 in
- Outside Dia.
- 13.78 in
- Center Hole Dia.
- M16 x 2 (Base)
- Extended Height
- 34.29 in
- Base Bolt Circle Dia.
- 11.81 in
- Stroke Length
- 11 13/16 in
- Collar Thread Size
- M350 x 3 mm
- Nominal Stroke Length
- 12 in
Details
- Single Acting/Double Acting
- Single Acting
- Includes
- Collar Thread
- Max. Push Capacity
- 450 ton
- Item
- Hydraulic Ram
- Body Material
- Steel
- Weight
- 833 lb
- Cylinder Type
- High Tonnage
- Nominal Capacity
- 400 ton
- Max. Pressure
- 10,150 psi
- Oil Capacity Push
- 1,048.18 cu in
- Effective Push Area
- 88.75 sq in
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 400 ton, Max. Push Capacity 450 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 88.75 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,048.18 cu in, Retracted Height 22.48 in, Extended Height 34.29 in, Outside Dia. 13.78 in, Plunger Dia. 8.66 in, Collar Thread Size M350 x 3 mm, Base Bolt Circle Dia. 11.81 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 833 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.