Shop ENERPAC
See all product information
Create Account
LGHMS310EB, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Electric Pump, 115V
- Mfr # LGHMS310EB
- Zoro # G5516902
product price:Â
$
8,168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Includes
Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector
Pump Model Number
26VY54 (Mfr. No. PUD1300B)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGHMS310EB
- Zoro #
- G5516902
- UPC #
- 662005412211
- Country of Origin
- Spain
- Item
- Hydraulic Puller Set
- Capacity
- 10 tons
- Jaw Reach
- 8.46 in
- Application
- For Pushing or Pulling
- Includes
- Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Weight
- 28 lb
- Min. Spread (In.)
- 3.31
- Type
- Hydraulic
- Min. Jaw Spread
- 3.31 in
- Max. Pressure
- 10,150 psi
- Max. Reach
- 8.46 in
- Number of Jaws
- 3
- Puller Model Number
- 55PW15 (Mfr. No. LGH310)
- Cylinder Nominal Capacity
- 10 ton
- Max. Jaw Spread
- 11.81 in
- Capacity with Attachments
- 5 ton
- Max. Spread (In.)
- 11.81
- Pump Power Source
- Electric Pump (115 V)
- Maximum Capacity With Accessories
- 7 tons
- Maximum Operating Pressure
- 10150 psi
- Series
- LGHMS
Dimensions
- Stroke Length
- 1 in
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 5 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Hose, Jaw Puller, Pressure Gauge, Replacement Point Protector, Weight 28 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.