Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL508
- Zoro # G222945162
product price:Â
$
4,969.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Thread Size
80 x 4 mm
Cylinder Type
Lock Nut
Base Bolt Circle Dia.
4.33 in
Max. Pressure
10,000 psi
Effective Push Area
10.99 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACL508
- Zoro #
- G222945162
- UPC #
- -
- Country of Origin
- India
- Cylinder Type
- Lock Nut
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 10.99 sq in
- Item
- Lock Nut Hydraulic Ram
- Nominal Capacity
- 50 ton
- Body Material
- Aluminum
- Oil Capacity Push
- 86.49 cu in
- Single Acting/Double Acting
- Single Acting
- Includes
- CR400 Coupler, Dustcap
Dimensions
- Plunger Thread Size
- 80 x 4 mm
- Base Bolt Circle Dia.
- 4.33 in
- Outside Dia.
- 5.12 in
- Nominal Stroke Length
- 8 in
- Stroke Length
- 7 7/8 in
- Retracted Height
- 15.2 in
- Extended Height
- 23.08 in
- Plunger Dia.
- 3.15 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 86.49 cu in, Retracted Height 15.2 in, Extended Height 23.08 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size 80 x 4 mm, Base Bolt Circle Dia. 4.33 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.