Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL2502
- Zoro # G423303020
product price:Â
$
8,374.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Extended Height
11.77 in
Stroke Length
1 31/32 in
Plunger Thread Size
215 x 6 mm
Plunger Dia.
215 mm
Nominal Stroke Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL2502
- Zoro #
- G423303020
- UPC #
- -
- Country of Origin
- Spain
- Item
- Lock Nut Hydraulic Ram
- Cylinder Type
- Lock Nut
- Effective Push Area
- 56.27 sq in
- Oil Capacity Push
- 110.77 cu in
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 250 ton
- Single Acting/Double Acting
- Single Acting
Dimensions
- Extended Height
- 11.77 in
- Stroke Length
- 1 31/32 in
- Plunger Thread Size
- 215 x 6 mm
- Plunger Dia.
- 215 mm
- Nominal Stroke Length
- 2 in
- Base Bolt Circle Dia.
- 9.65 in
- Retracted Height
- 9.8 in
- Outside Dia.
- 11.02 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 110.77 cu in, Retracted Height 9.8 in, Extended Height 11.77 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Plunger Thread Size 215 x 6 mm, Base Bolt Circle Dia. 9.65 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.