Pneumatic Powered Hydraulic Pump
- Mfr # PARG5102NB
- Zoro # G123958407
product price:Â
$
2,690.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 5000 psi
20 cu in/min
Air Intake Connection Type
NPTF
Control Valve Type
3-Position, 3-Way
Displacement @ 100 psi
120 cu in/min
Media Intake Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PARG5102NB
- Zoro #
- G123958407
- UPC #
- 662005118953
- Country of Origin
- United States
Dimensions
- Air Intake Connection Size
- 1/4 in
- Overall Length
- 12.4 in
- Overall Width
- 8 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 7.9 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Displacement @ 5000 psi
- 20 cu in/min
- Air Intake Connection Type
- NPTF
- Control Valve Type
- 3-Position, 3-Way
- Displacement @ 100 psi
- 120 cu in/min
- Media Intake Connection Type
- NPTF
- Operating Pressure - Maximum
- 5,000 psi
- Sound Level - Maximum
- 75 dBA
- Air Consumption - Maximum
- 12 scfm
- Features
- Pressure Relief Valve
- Control Valve Function
- Advance, Hold, Retract
- Air Intake Pressure - Maximum
- 125 psi
- Displacement @ 10,000 PSI
- 10 cu in/min
- Flow Rate - Maximum
- 120 cu in/min
- Actuation Type
- Pendant
- Reservoir Capacity
- 116 cu in
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 116 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 120 cu in/min, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.