Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAC202, 24.2 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder

  • Mfr # RAC202

  • Zoro # G7155723


product price: $1,790.00
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Plunger Dia.
2.48 in
Max. Pressure
10,000 psi
Cylinder Type
Lightweight
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC202
Zoro #
G7155723
UPC #
662005125708
Country of Origin
India

Dimensions

Plunger Dia.
2.48 in
Thread Size
M6
Extended Height
8.82 in
Retracted Height
6.85 in
Stroke Length
1 7/8 in
Center Hole Dia.
2 31/64 in
Bolt Circle Dia.
2.76"
Outside Dia.
3.35 in
Base Bolt Circle Dia.
2.76 in
Nominal Stroke Length
2 in

Details

Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lightweight
Item
Hydraulic Ram
Effective Area
4.83 sq. in.
Includes
Coupler, Dust Cap
Oil Capacity
9.51 cu. in.
Body Material
Aluminum
Weight Capacity
20 tons
Handle
No
Series
RAC
Effective Push Area
4.83 sq in
Oil Capacity Push
9.52 cu in
Nominal Capacity
20 ton
Finish
Anodized
Type
Single-Acting,Spring Return

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 9.52 cu in, Retracted Height 6.85 in, Extended Height 8.82 in, Outside Dia. 3.35 in, Plunger Dia. 2.48 in, Base Bolt Circle Dia. 2.76 in, Center Hole Dia. 2 31/64 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.