RACH1006, 127.5 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder

  • Mfr # RACH1006

  • Zoro # G6424467


product price:  $12,279.00
/ea
Free Shipping & Returns

Key Features

Oil Capacity
150.64 cu. in.
Retracted Height
15.4 in
Extended Height
21.31 in
Bolt Circle Dia.
9.05"
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH1006
Zoro #
G6424467
UPC #
662005126439
Country of Origin
India

Dimensions

Retracted Height
15.4 in
Extended Height
21.31 in
Bolt Circle Dia.
9.05"
Thread Size
M6
Outside Dia.
9.84 in
Stroke Length
5 7/8 in
Plunger Dia.
5.71 in
Center Hole Dia.
3.11 in
Nominal Stroke Length
6 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
9.05 in

Details

Oil Capacity
150.64 cu. in.
Item
Lightweight Hydraulic Ram
Weight Capacity
100 tons
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap
Handle
Yes
Effective Area
25.51 sq. in.
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Cylinder Type
Hollow Plunger
Series
RACH
Max. Push Capacity
100 ton
Oil Capacity Push
150.64 cu in
Effective Push Area
25.51 sq in
Nominal Capacity
100 ton
Finish
Anodized

Description

Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 25.51 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 150.64 cu in, Retracted Height 15.4 in, Extended Height 21.31 in, Outside Dia. 9.84 in, Plunger Dia. 5.71 in, Base Bolt Circle Dia. 9.05 in, Base Mounting Thread Size M6, Center Hole Dia. 3.11 in, RACH Series, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.