RACH202, 25.4 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder

  • Mfr # RACH202

  • Zoro # G7060261


product price:  $2,862.00
/ea
Free Shipping & Returns

Key Features

Includes
Coupler, Dust Cap
Center Hole Dia.
1.06 in
Handle
Yes
Weight Capacity
20 tons
Effective Area
5.07 sq. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH202
Zoro #
G7060261
UPC #
662005126378
Country of Origin
India

Dimensions

Center Hole Dia.
1.06 in
Plunger Dia.
2.17 in
Bolt Circle Dia.
3.15"
Stroke Length
1 7/8 in
Extended Height
9.37 in
Outside Dia.
3.94 in
Retracted Height
7.41 in
Thread Size
M6
Base Bolt Circle Dia.
3.15 in
Base Mounting Thread Size
M6
Nominal Stroke Length
2 in

Details

Includes
Coupler, Dust Cap
Handle
Yes
Weight Capacity
20 tons
Effective Area
5.07 sq. in.
Cylinder Type
Hollow Plunger
Item
Lightweight Hydraulic Ram
Oil Capacity
9.98 cu. in.
Body Material
Aluminum
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Effective Push Area
5.07 sq in
Oil Capacity Push
9.98 cu in
Series
RACH
Max. Push Capacity
20 ton
Nominal Capacity
20 ton
Finish
Anodized

Description

Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 5.07 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 9.98 cu in, Retracted Height 7.41 in, Extended Height 9.37 in, Outside Dia. 3.94 in, Plunger Dia. 2.17 in, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. 1.06 in, RACH Series, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.