RACH306, 39.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder

  • Mfr # RACH306

  • Zoro # G6408561


product price:  $4,167.00
/ea
Free Shipping & Returns

Key Features

Handle
Yes
Cylinder Type
Hollow Plunger
Weight Capacity
30 tons
Includes
Coupler, Dust Cap
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACH306
Zoro #
G6408561
UPC #
662005126408
Country of Origin
India

Dimensions

Center Hole Dia.
1.34 in
Plunger Dia.
2.76 in
Stroke Length
5 7/8 in
Outside Dia.
5.12 in
Retracted Height
13.12 in
Bolt Circle Dia.
4.33"
Thread Size
M6
Extended Height
19.02 in
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
4.33 in
Base Mounting Thread Size
M6

Details

Item
Lightweight Hydraulic Ram
Handle
Yes
Cylinder Type
Hollow Plunger
Weight Capacity
30 tons
Includes
Coupler, Dust Cap
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Oil Capacity
46.77 pulg. cub.
Effective Area
7.92 sq. in.
Max. Pressure
10,000 psi
Series
RACH
Oil Capacity Push
46.77 cu in
Nominal Capacity
30 ton
Effective Push Area
7.92 sq in
Max. Push Capacity
30 ton
Finish
Anodized

Description

Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 7.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 46.77 cu in, Retracted Height 13.12 in, Extended Height 19.02 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in, RACH Series, Includes Coupler, Dust Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.