RACL1004, 110.9 ton Capacity, 3.94 in Stroke, Aluminum Lock Nut Hydraulic Cylinder

  • Mfr # RACL1004

  • Zoro # G6832682


product price:  $6,360.00
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Outside Dia.
7.09 in
Effective Area
22.19 sq. in.
Retracted Height
13.62 in
Weight Capacity
100 tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACL1004
Zoro #
G6832682
UPC #
662005125944
Country of Origin
India

Dimensions

Outside Dia.
7.09 in
Retracted Height
13.62 in
Center Hole Dia.
5 1/16 in
Plunger Dia.
4.33 in
Bolt Circle Dia.
6.3"
Thread Size
M6
Stroke Length
3 7/8 in
Extended Height
17.56 in
Plunger Thread Size
M6
Nominal Stroke Length
4 in
Base Bolt Circle Dia.
6.3 in

Details

Body Material
Aluminum
Item
Lightweight Lock Nut Hydraulic Ram
Effective Area
22.19 sq. in.
Weight Capacity
100 tons
Cylinder Type
Lock Nut
Handle
Yes
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap
Oil Capacity
87.36 cu. in.
Series
RACL
Oil Capacity Push
87.43 cu in
Nominal Capacity
100 ton
Effective Push Area
22.19 sq in
Finish
Anodized

Description

Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 87.43 cu in, Retracted Height 13.62 in, Extended Height 17.56 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size M6, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 1/16 in, Series RACL, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.