Standard Hydraulic Rams

  • Mfr # RLS100

  • Zoro # G322785545


product price:  $938.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS100
Zoro #
G322785545
UPC #
662536003117
Country of Origin
United States

Description

Standard Hydraulic Rams, Single Acting, Low Profile, Steel, Nominal Capacity 10 ton, Stroke Length 7/16 in, Nominal Stroke Length 7/16 in, Effective Push Area 2.24 sq in, Max. Pressure 8,943 psi, Oil Capacity Push 1 cu in, Retracted Height 1.75 in, Extended Height 2.19 in, Plunger Dia. 0.75 in, Center Hole Dia. Not Applicable, Weight 3.3 lb, Bore Dia. 1.69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.