Head Protection
- Mfr # KITHP12TR
- Zoro # G624485051
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Includes
16 Cal Balaclava, Cotton Flannel Faceshield Bag, Safety Glasses
Visor Material
Polycarbonate
Visor Width
19 in
Face Shield Type
Arc-Flash Face Shield
Includes Ear Muffs
Ear Muffs Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KITHP12TR
- Zoro #
- G624485051
- UPC #
- 848774058601
- Country of Origin
- United States
Dimensions
- Visor Width
- 19 in
- Visor Height
- 11 in
- Fits Chest Size
Details
- Item
- Head Protection
- Includes
- 16 Cal Balaclava, Cotton Flannel Faceshield Bag, Safety Glasses
- Visor Material
- Polycarbonate
- Face Shield Type
- Arc-Flash Face Shield
- Includes Ear Muffs
- Ear Muffs Not Included
- Standards
- ANSI/ISEA Z87.1 (Impact Rating Z87+), ASTM F1506, ASTM F2178, CSA Z462, NFPA(R) 70E, OSHA 1910.269
- Headgear Color
- Clear
- Replaceable Visor
- Visor Not Replaceable
- Features
- Suspension Adjustment Type
- Ratchet
- ATPV Rating
- 12 cal/sq cm
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- Visor Color
- Gray
Description
Head Protection, Face Shield Type Arc-Flash Face Shield
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.