CISCO QSFP-H40G-AOC4M COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBA

  • Mfr # QSFP-H40G-AOC4M-ENC

  • Zoro # G410646109


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-AOC Network
Network Technology
40GBase-AOC
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-H40G-AOC4M-ENC
Zoro #
G410646109
UPC #
26121609
Country of Origin
United States

Details

Item
QSFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-AOC Network
Network Technology
40GBase-AOC
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Optical Network
Network Standard
40GBase-AOC
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.