HDMI TO HDMI HIGH SPEED 28AWG 20FT CABLE
Mfr # HDMI2-20F-ENC
Zoro # G210646309
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Device Supported
Audio/Video Device
Connector on Second End Details
HDMI Digital Audio/Video
Cable Length
20 ft
Wire Size
28 AWG
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMI2-20F-ENC
Zoro #
G210646309
UPC #
26121609
Country of Origin
China
Dimensions
Cable Length
20 ft
Wire Size
28 AWG
Details
Device Supported
Audio/Video Device
Connector on Second End Details
HDMI Digital Audio/Video
Item
A/V Cable
Cable Type
HDMI
Connector on First End Details
HDMI Digital Audio/Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.