Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-WSHT95
Zoro # G9824647
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 51 gal
- Container Type Drum
- Container Capacity 95 gal
Product Information
- Brand Enpac
- MFR # 13-WSHT95
- Zoro # G9824647
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 1/2 in |
Length | 25 3/4 in |
Width | 31 1/2 in |
Container Size | 31 1/2 in W x 25 3/4 in L x 47 1/2 in H |
Container Width | 31 1/2 in |
Container Length | 25 3/4 in |
Container Height | 47 1/2 in |
Details
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 51 gal, Container Type Drum, 95 gal Container Capacity, 31 1/2 in W x 25 3/4 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included 1 gal Jug Ensorb, PPE Included PPE Spill Pak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- ENPAC Tamper Seal, PK10 (13-TS)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- Enpac Spill Control Kits and Stations