Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1390-YE
Zoro # G2445956
product price: $627.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 62 gal
- Container Type Drum
- Container Capacity 95 gal
Product Information
- Brand Enpac
- MFR # 1390-YE
- Zoro # G2445956
- UPC # 705340001280
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 7 in |
Width | 25 1/2 in |
Length | 26 1/2 in |
Container Size | 25 1/2 in W x 26 1/2 in L x 7 in H |
Container Length | 26 1/2 in |
Container Width | 25 1/2 in |
Container Height | 7 in |
Details
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Drum, 95 gal Container Capacity, 25 1/2 in W x 26 1/2 in L x 7 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Goggles, (2) Pairs of Nitrile Gloves, Additional Components Included (5) Disposable Bags and Ties, 95 gal Overpack Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023BL)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ENPAC Spill Containment Berm, 22 gal., Yellow (5623-YE-F)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Salvage Drum Spill Kit, Universal, 30 gal. (1330-YE)
- BRADY Spill Kit (SKA-14)
- Enpac Spill Control Kits and Stations