C 55 gallon drum
- Mfr # EVC-C-55
- Zoro # G416222307
product price:Â
$
451.99
/ea
Key Features
Color
Clear
EPA Registered
Yes
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVC-C-55
- Zoro #
- G416222307
- UPC #
- 850000374102
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Color
- Clear
- Item
- Degreaser
- EPA Registered
- Yes
- Container Type
- Drum
Description
Envirocleanse-C 55 gallon drum
- No Harsh Chemicals
- Safe on all Surfaces
- No PPE Required
- Disenfects and Sanitizes
- 100X Stronger than Bleach
- Made in The USA
- EPA Approved
- Safe for Humans and Pets
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.