4,400 lbs. Weight Capacity, 27" x 48" Forks, Pallet Jack with Printer Hand Pallet Truck

  • Mfr # E20MP

  • Zoro # G200765430


product price: $2,201.17
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Capacity
4400 lbs.
Overall Length
66 in.
Material
Steel
Color
Blue
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20MP
Zoro #
G200765430
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66 in.
Raised Height
7.9 in
Lifting Height Max.
7.0 in
Lowered Height
2.95 in
Fork Width
27 in
Fork Length
49 in
Height
17.3 in
Width
27 in.
Length
45 in.

Details

Capacity
4400 lbs.
Material
Steel
Color
Blue
Load Capacity
4400 lb
Item
Scaled Hand Pallet Truck with Printer
Features
Built-in high precision chip High energy-saving NiMH rechargeable battery (built-in charging) standby 400 hours Key functions: turn on/switch off , unit switch, tare, zero, print Backlight automatically turns off, settable Automatic shutdown, standby time can be set 6.5-bit 8MM large LCD display, character height 25MM, white backlight (LED) KG/Ib Unit switching: KG/Ib Printing and time setting Accuracy±2Lbs
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Voltage
6/7 V/Ah
Number of Wheels
6
Steering Arc
54.9 in
Weight
256 lbs.
Application
Measure weight and print recording

Description

Eoslift's scale pallet trucks provide users with a great option to measure the weight of a pallet as it is moved from one place to the other. The excellent quality mettler toledo weighing system makes this your best choice in the market. This type of weighing scale has an inbuilt weight measuring system that displays weight readings of the objects placed on it. The elegant combination of a pallet truck and a weighing scale does away with the need of a separate operation to weigh an object, and therefore saves times and money. Eoslift's scale pallet trucks are rugged, dependable, and ideal for accurate weighs. The pallet truck scales' have been designed for use in demanding areas such as shipping docks, warehouses, and piecework production lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.