Professional Grade W20 Lithium Ion Battery System Electric Pallet Truck 4,400 lbs. Weight Capacity, 27" x 48" Forks
- Mfr # W20
- Zoro # G900765426
product price:Â
$
9,317.99
/ea
Key Features
Overall Length
63.7 in.
Overall Width
27 in.
Material
Steel
Color
Blue
Load Capacity
4400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W20
- Zoro #
- G900765426
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 63.7 in.
- Overall Width
- 27 in.
- Raised Height
- 8 in
- Fork Width
- 22/27 in
- Fork Length
- 45.3/48 in
- Lowered Height
- 3.3 in
- Lifting Height Max.
- 8 in
- Width
- 27 in.
- Length
- 48 in.
- Height
- 59 in.
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4400 lb
- Item
- Electric Pallet Truck
- Number of Wheels
- 7
- Steering Arc
- 58.2 in
- Wheel Material
- high-velocity polyurethane wheels
- Speed
- 2.8 mph
- Features
- Voltage
- 24V
- For Use With
- Suitable for narrow spaces such as truck loading and unloading,supermarkets and workshops
- Capacity
- 4400 lbs.
- Weight
- 1650 lbs.
Description
The EOSLift W20 is a fully powered (electric drive and lift) 27" wide x 45.3" long electric pallet jack with a 4,400 lb capacity. Built with the state of the art design, quality, and style, this unit is ideal when you need to move heavy loads in confined areas such as semi-trailers in confined areas such as cold storage, loading docks, retail or workshop environments and many other applications where operating space is limited. The traction drive system is designed with the highest quality components and features a quiet operation. The helical gearbox has long life to reduce unexpected down times. The 3-phase AC drive motor provides powerful acceleration and a maximum speed of 4.0mph. Includes battery monitoring system helps to extend battery life and improve productivity. Electromagnetic brake and energy are returned to the battery for more efficiency.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.