Elbow Drop Ear 3/4Swt X 3/4Fpt

  • Mfr # 10156858

  • Zoro # G806691195


product price:  $18.69
/ea

Key Features

Basic Fitting Material
Lead-Free Brass
Fitting Connection Type
Solder
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10156858
Zoro #
G806691195
UPC #
683264568587
Country of Origin
United States

Dimensions

Tube Size
3/4 in

Details

Basic Fitting Material
Lead-Free Brass
Fitting Connection Type
Solder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.