Shop EPSON

ContinuousLabelStock, Yellow, Gloss, 3/4inW

  • Mfr # 60YR25

  • Zoro # G700689991


product price:  $102.36
/ea
Free Shipping & Returns

Key Features

Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Polyester
Label Media Format
Continuous Roll in Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR25
Zoro #
G700689991
UPC #
815407022117
Country of Origin
China

Dimensions

Width
3/4 in
Roll Length
147 19/32 ft
Label Thickness
0.006 in

Details

Item
Continuous Label Stock
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Polyester
Label Media Format
Continuous Roll in Box
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Color
Yellow
Includes
Label Roll with Printer-Specific Spool
Maximum Service Temperature
257 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Minimum Service Temperature
-67 Degrees F
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Material Series
Polyester
Adhesive Material
Acrylic
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Recommended Ribbon Not Applicable, Roll Length 147 19/32 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.