flex Work Center - Red

  • Mfr # 389R5W-RD

  • Zoro # G5212597


product price:  $3,335.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Edge Type
Straight
Workbench/Workstation Item
Workbench
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
389R5W-RD
Zoro #
G5212597
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Depth
30 in
Top Thickness
1 3/4 in
Width
60 in
Height Adjustability
Fixed Height
Cabinet Height
28 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 1/2 in
Drawer Height
4 1/2 in, (2) 6 in

Details

Item
Workbench
Edge Type
Straight
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Gauge
20
Color
Red
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Butcher Block
Load Capacity
200 lb
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
Aerial Shelf
Workbench/Table Leg Type
Pedestal
Number of Drawers
3
Assembly
Unassembled
Frame Material
Steel
Standards
UL Listed
Foot Type
Plain
Overall Load Capacity
200 lb
Included Components
Lower Shelf, Riser
Unit Type
Starter
Frame Material Finish
Powder Coated
Maximum Drawer Load Capacity
100 lb
Top Material
Hardwood
ESD Safe
Yes
Edge Shape
Square
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Number of Shelves
2
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Leg Type
Pedestal Cabinet Base

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.