flex Work Center - Putty

  • Mfr # 389R5W-PY

  • Zoro # G5212615


product price:  $3,315.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Table Frame Material
Steel
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389R5W-PY
Zoro #
G5212615
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Width
60 in
Top Thickness
1 3/4 in
Depth
30 in
Height
33 1/2 in
Cabinet Height
28 1/2 in
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 3/4 in
Drawer Height
4 1/2 in, (2) 6 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Color
Beige
Includes
Aerial Shelf
Workbench/Table Leg Type
Pedestal
Rated For Flammable Storage
Yes
Gauge
20
Load Capacity
200 lb
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Number of Drawers
3
Assembly
Unassembled
Leg Type
Pedestal Cabinet Base
Edge Shape
Square
Top Material
Hardwood
Frame Material Finish
Powder Coated
Unit Type
Starter
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Maximum Drawer Load Capacity
100 lb
Foot Type
Plain
ESD Safe
Yes
Included Components
Lower Shelf, Riser
Number of Shelves
2
Frame Material
Steel
Standards
UL Listed
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Overall Load Capacity
200 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.