Erb Safety

Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL


product price: $5.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Lime
  • Size XL
  • Material Polyester
  • Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
  • Standards ANSI 107
See all product information

Product Information

Dimensions

Size XL
Length 55 in
Maximum Chest Size 27 in

Details

Color Lime
Material Polyester
Item Safety Vest,Economy,Hi-Viz,Lime,XL
Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
Standards ANSI 107
ANSI Class 2
Closure Type Zipper
Number of Pockets with Closure 0
Total Number of Pockets 3
Fabric Construction Mesh
Number of Inside Pockets 0
Number of Outside Pockets 3
Reflective Stripe Color Silver
Includes LED Lights No
Reflective Stripe Location Back, Chest, Waist
Pocket Location Left Chest, Left Waist, Right Waist

Description

Safety Vest,Economy,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.