Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue
Mfr # 19256
Zoro # G7468030
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19256
- Zoro # G7468030
- UPC # 720609192561
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H (406BLU)
- MCR SAFETY Knit Gloves, L, Natural/Blk, PVC, PR (9668L)
- ULTRATECH Drain Seal, 24 In. L, 500 mil (2167)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime (19250)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (20005)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- Erb Safety Head Protection