Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Lime, XL
Mfr # 61002
Zoro # G8008360
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Features Aware Lite Tape
- Material Polyester
- Standards ANSI 107
- Color Lime
Product Information
- Brand Erb Safety
- MFR # 61002
- Zoro # G8008360
- UPC # 720609610027
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 55 in |
Details
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLIANT Wheelchair-Acc. Emerg. Shower & Eyewash (17022)
- NMC Individual Character Stencil 12" Number Set, PMC12-B (PMC12-B)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- Erb Safety Traffic Safety Vests and Apparel