Erb Safety
T-Shirt, Class2, Hi-Viz, Orange, 3XL, Material: 100% Polyester Jersey Knit with Moisture Wicking
Mfr # 61785
Zoro # G8005247
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
- Standards ANSI 107 Class 2
- Size 3XL
- Color Orange
- Material 100% Polyester Jersey Knit with Moisture Wicking
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (64020)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- Erb Safety High Visibility Clothing