Shop ERGODYNE

Chill-Its 6602 Evaporative PVA Cooling Towel, 29.5 x 13, One Size Fits Most, PVA, Orange

  • Mfr # 12441

  • Zoro # G114850505


product price:  $9.45
/ea

Key Features

Color
Orange
Size
One Size Fits Most
Material
PVA
Overall Length
29-1/2 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12441
Zoro #
G114850505
UPC #
720476124412
Country of Origin
China

Dimensions

Size
One Size Fits Most
Overall Length
29-1/2 in
Overall Width
13 in

Details

Item
Cooling Towel
Color
Orange
Material
PVA

Description

The Chill-Its 6602 Evaporative Cooling Towel features advanced PVA cooling technology for relief in extreme heat. When wet, this towel remains lightweight and comfortable for bulk-free wear around the neck or head. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA polyvinyl alcohol are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling towel is comfortable and refreshing for even the hottest days of the year. Run the PVA cooling towel under water for one minute or until saturated, wring out excess water and wave to activate with airflow. Drape towel around neck or head for four hours of cooling relief.


  • • Hyper-evaporative PVA easily activates with water for up to four hours of cooling.
  • • When wet, towel remains soft and bulk-free for wear around the neck or head.
  • • Also great for outdoor recreation such as running, hiking or other activities.
  • • Machine washable; air dry until towel is stiff, rewet to reactivate and soften.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.